This product has been discontinued.

DLED6 DOWNLIGHT 6" ROUND
Item #: 556311
Cat #: DLED6R12YN
UPC: 019813101644
Documents & Guides
RETROFIT DOWNLIGHT 6" ROUND 12W LED 3500K WHITE
Sign In or Register to view pricing and more.
Overview
RETROFIT DOWNLIGHT 6" ROUND 12W LED 3500K WHITE
Also known as: 019813101644, DLED6R12YN
Specifications
Color: | White |
Color: | White |
Customer Reviews
No reviews for this product
(0)