Spiral Wrap, TFE, Natural Color, 1/4", 50'

Item #: 556119

Cat #: T25T-L

UPC: 074983705689

Sign In or Register to view pricing and more.
Spiral Wrap, TFE (Polytetrafluorethylene), Natural Color, 3/16" - 2" Bundle Diameter, 1/4" Outside Diameter, 50' Reel

Overview

Spiral Wrap, TFE (Polytetrafluorethylene), Natural Color, 3/16" - 2" Bundle Diameter, 1/4" Outside Diameter, 50' Reel
Also known as: 074983705689, T25T-L

Specifications

Color: Natural
Material: Teflon
Width: 1/4 in
Length: 50 ft
Color: Natural
Width: 1/4 in
Material: Teflon
Length: 50 ft

Customer Reviews

No reviews for this product
(0)