120V LED 19.5W 10

Item #: 556094

Cat #: 16202AZT42

UPC: 783927387538

Sign In or Register to view pricing and more.
Documents & Guides
KIC 16202AZT42 120V LED 19.5W 10 DEG S 42K

Overview

KIC 16202AZT42 120V LED 19.5W 10 DEG S 42K
Also known as: 783927387538, 16202AZT42

Specifications

Wattage: 19.500
Wattage: 19.500

Customer Reviews

No reviews for this product
(0)