PVC Coated Deep Strut, High, w/ Holes

Item #: 556055

Cat #: PV0000B22SH

UPC: 847656070052

Documents & Guides
PVC Coated, Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel / PVC Coated, Gauge: 12, Mils: 20, Length: 10 feet.
Sign In or Register to view pricing and more.

No associated products found.

Overview

PVC Coated, Channel - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel / PVC Coated, Gauge: 12, Mils: 20, Length: 10 feet.
Also known as: 847656070052, PV0000B22SH

Specifications

Height: 1 5/8 in
Color: Black
Length: 10 ft
Width: 1-5/8 in
Material: PVC Coated Steel
Height: 1 5/8 in
Length: 10 ft
Material: PVC Coated Steel
Color: Black
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)