
Calpipe Industries PV0700FS22
Item #: 556039
Cat #: PV0700FS22
UPC: 847656071745
Documents & Guides
3/4 INCH 2 GANG FS BOX
Sign In or Register to view pricing and more.
No associated products found.
Overview
3/4 INCH 2 GANG FS BOX
Also known as: 847656071745, PV0700FS22
Specifications
Gangs: | 2 |
Color: | Black |
Material: | PVC Coated Steel |
Hub Diameter: | 3/4 in |
Number of Hubs: | 1 |
Gangs: | 2 |
Material: | PVC Coated Steel |
Number of Hubs: | 1 |
Color: | Black |
Hub Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)