Conduit Body, Type: LB, Size: 3/4", PVC-Coated Steel

Item #: 556026

Cat #: PV0700LB28

UPC: 847656071936

Documents & Guides
Conduit Body, Type: LB, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, FM8, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Calbond's pvc coated malleable iron conduit bodies are used in highly corrosive environments to protect electrical circuits from damage from corrosion.
Also known as: 847656071936, PV0700LB28

Specifications

Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)