This product may not be available in all locations.

Cable, Motor Power, 1000V Hybrid, 6 Conductor, 18AWG, 15m
Item #: 555991
Cat #: 2090-CSWM1DF-18AA15
UPC: 884951298149
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 15 meter
Sign In or Register to view pricing and more.
Overview
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), Conductor, 18 AWG, 15 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CSWM1DF-18AA20 from Rockwell Automation® is a Kinetix cable single DSL 2090-series. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 884951298149, 2090-CSWM1DF-18AA15
Specifications
Gauge: | 18 |
Type: | Cable, Power |
Volts AC: | 1000 |
Length: | 15 m |
Gauge: | 18 |
Volts AC: | 1000 |
Type: | Cable, Power |
Length: | 15 m |
Customer Reviews
No reviews for this product
(0)