Cable Gland, Size: 32, NPT: 1", Nickel Plated Brass

Item #: 255140

Cat #: 32A2F1005

UPC: 781381248815

Sign In or Register to view pricing and more.
Documents & Guides
Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .67 to .104 Inch, Nickel Plated Brass, For Use With Unarmored Cable

Overview

Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .67 to .104 Inch, Nickel Plated Brass, For Use With Unarmored Cable
Also known as: 781381248815, 32A2F1005

Specifications

Diameter: 1 in
Material: Brass
Diameter Range: 0.670 - 0.040 in
Diameter: 1 in
Diameter Range: 0.670 - 0.040 in
Material: Brass

Customer Reviews

No reviews for this product
(0)