Ground Terminal Block, Type: SNK, ZS16-PE.

Item #: 555546

Cat #: 1SNK510150R0000

UPC: 804325489300

Sign In or Register to view pricing and more.
Documents & Guides
Ground Terminal Block with Rail Contact. Screw Clamp. Type: SNK, ZS16-PE. Color: Green/Yellow. Size: 16mm² Blocks. Spacing: 10 mm DIN 3. Snap-in rail connection.

Overview

Ground Terminal Block with Rail Contact. Screw Clamp. Type: SNK, ZS16-PE. Color: Green/Yellow. Size: 16mm² Blocks. Spacing: 10 mm DIN 3. Snap-in rail connection.
Improve the safety of your 1SNK161019F0014 installation in the event of a short-circuit thanks to our screwless rail contact: Rail contact non operator dependent. Performances above the requirements of IEC 60947-7-2 terminal block standard. Secured snap on or remove from the rail. PE.N function available by combining ZS16-PE with ZS16- BL and 2 poles jumper bar JB10-2.
Also known as: 804325489300, 1SNK510150R0000

Specifications

Color: Green/Yellow
Mounting: DIN Rail
Family / Style: Entrelec
Type: Screw Clamp, Ground Block
Color: Green/Yellow
Family / Style: Entrelec
Mounting: DIN Rail
Type: Screw Clamp, Ground Block

Customer Reviews

No reviews for this product
(0)