This product has been discontinued.
HUB USB8300I RECEP, DUP, HG, 20A
Item #: 555505
Cat #: USB8300I
UPC: 883778305023
Sign In or Register to view pricing and more.
Documents & Guides
HUB USB8300I RECEP, DUP, HG, 20A 125V, 3A 5V USB, IV
Overview
HUB USB8300I RECEP, DUP, HG, 20A 125V, 3A 5V USB, IV
Also known as: 883778305023, USB8300I
Specifications
Mounting: | Screw |
Type: | Decorator Duplex |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Wattage: | 2500 |
Mounting: | Screw |
Color: | Ivory |
Wattage: | 2500 |
Type: | Decorator Duplex |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)