11 X 36 X 36 Trans Encl

Item #: 555350

Cat #: CT363611-HC

UPC: 784572112285

Sign In or Register to view pricing and more.

No associated products found.

Overview

Milb Ct363611-hc 11 X 36 X 36
Also known as: 784572112285, CT363611-HC

Specifications

Depth: 11 in
Mounting: Surface
Width: 36 in
Height: 36 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 11 in
Width: 36 in
Standards: California Proposition 65
Mounting: Surface
Height: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)