Shielded Tray Cable, TC-ER, 16/3 THHN, 600V

Item #: 555032

Cat #: A171603

UPC:

Documents & Guides
Shielded Tray Cable, PVC Jacket, PVC/Nylon Insulation, 16 AWG, 3 Conductor THHN Copper, 90 Degree Celsius Rated, 600 Volt, UL Type TC-ER
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shielded Tray Cable, PVC Jacket, PVC/Nylon Insulation, 16 AWG, 3 Conductor THHN Copper, 90 Degree Celsius Rated, 600 Volt, UL Type TC-ER
" Tray Cable-Exposed Run”, which is  special certification for the laying of cables on cable trays in North America . Special requirements regarding material and structural design are applicable. Vote Up +2 Vote Down -0. Tags: TC-ER certified cables.
Also known as: A171603

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 3
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)