HDSS FUS 3P4W 600V 30A N3R

Item #: 55489

Cat #: HF361NR

UPC: 783643151666

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 600VAC (30A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 600VAC (30A).
Siemens offers a complete line of both enclosed and open style disconnects. Safety switches are offered in 30-1200 A ratings in both fusible and non-fusible versions. Type 1, 3R, 12 and 4X enclosures are available. Switches rated for 240, 480 and 600 V AC and DC are offered and 1, 2, 3, 4 and 6 pole versions can be supplied.
Also known as: 783643151666, HF361NR

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)