Multimeter / Insulation Tester, True RMS

Item #: 554863

Cat #: MG302

UPC: 793950380024

Documents & Guides
Multimeter / Insulation Tester, True RMS, Maximum Rating: 10A, 1000V, Temperature Range: -58 to 2192°F (-50 to 1200°C), Complete with USB Receiver, Windows® Software, Test Leads and Alligator Clips, Bead Wire Temperature Probe, Carrying Case and Batteries.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Multimeter / Insulation Tester, True RMS, Maximum Rating: 10A, 1000V, Temperature Range: -58 to 2192°F (-50 to 1200°C), Complete with USB Receiver, Windows® Software, Test Leads and Alligator Clips, Bead Wire Temperature Probe, Carrying Case and Batteries.
Also known as: 793950380024, MG302

Specifications

Amps: 10
Volts AC: 1000
Volts DC: 1000
Type: Insulation Tester, Multimeter
Amps Range: 0 - 10
Amps: 10
Volts DC: 1000
Amps Range: 0 - 10
Volts AC: 1000
Type: Insulation Tester, Multimeter

Customer Reviews

No reviews for this product
(0)