Safety Switch, Fused, 3R, 3P, 100A, 600VAC, 3P, HD

Item #: 55456

Cat #: HF363NR

UPC: 783643151680

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, NEMA Type 3R, 100 Amp, 600 Volt, 3 Pole, 3 Fuse, Solid Neutral

Overview

Heavy Duty, Safety Switch, Fused, NEMA Type 3R, 100 Amp, 600 Volt, 3 Pole, 3 Fuse, Solid Neutral
Also known as: 783643151680, HF363NR

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)