Safety Switch, Fused, 200A, 600VAC, 3P/4W, 3 Fuse, NEMA 3R

Item #: 55435

Cat #: HF364NR

UPC: 783643151697

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty, Safety Switch, Fused, 200 Amp, 600 Volt, 3 Pole, 4 Wire, NEMA 3R, Solid Neutral

Overview

Heavy Duty, Safety Switch, Fused, 200 Amp, 600 Volt, 3 Pole, 4 Wire, NEMA 3R, Solid Neutral
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse and solid neutral Fused in a type 3R enclosure (outdoor). Rated 600VAC (200A).
Also known as: 783643151697, HF364NR

Specifications

Amps: 200
Poles: 3
Type: Fused, Disconnect
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 200
Type: Fused, Disconnect
Volts AC: 600
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)