1
more

PANDUCT Wiring Duct Cover, 1" x 6', PVC, White
Item #: 55427
Cat #: C1WH6
UPC: 074983230426
Documents & Guides
Wiring Duct Cover, for 1" Wide PANDUCT Wiring Duct, Lead-free PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wiring Duct Cover, for 1" Wide PANDUCT Wiring Duct, Lead-free PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Cover with non-slip liner to prevent cover slide, flush cover design. Designed for easy install and removal. PVC Lead-free material
Also known as: 074983230426, C1WH6
Specifications
Width: | 1 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Color: | White |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)