Bath Light, 4-Light, 100W, Polished Chrome

Item #: 554178

Cat #: P2709-15

UPC: 785247170913

Sign In or Register to view pricing and more.
Bath Light, 4-Light, 100 Watt, Medium Base, Polished Chrome, Etched Glass Shades

Overview

Bath Light, 4-Light, 100 Watt, Medium Base, Polished Chrome, Etched Glass Shades
Also known as: 785247170913, P2709-15

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)