This product has been discontinued.
17A, 125VAC/12VDC, 4PDT Toggle Switch
Item #: 55408
Cat #: 01404049
UPC: 036283302104
Documents & Guides
17A, 125VAC/12VDC, 4PDT Toggle Switch17A 125VAC/12VDC, 4 Pole Double Throw, Toggle Switch, Bat Handle
Sign In or Register to view pricing and more.
Overview
17A, 125VAC/12VDC, 4PDT Toggle Switch17A 125VAC/12VDC, 4 Pole Double Throw, Toggle Switch, Bat Handle
Also known as: 036283302104, 01404049
Specifications
Type: | Toggle Switch, 4PDT |
Amps: | 12, 17 |
Poles: | 4 |
Volts DC: | 12 |
Volts AC: | 125 |
Type: | Toggle Switch, 4PDT |
Poles: | 4 |
Volts AC: | 125 |
Amps: | 12, 17 |
Volts DC: | 12 |
Customer Reviews
No reviews for this product
(0)