Safety Switch, Heavy Duty, Disconnect, 200A, 600VAC, Non-Fused, 3P/3W, NEMA 4/4X, 304 Stainless Steel

Item #: 55384

Cat #: HNF364S

UPC: 783643152137

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (200A).

Overview

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 4/4X 304 grade Stainless Steel enclosure. Rated 600VAC (200A).
Siemens, Low Voltage, Circuit Protection, Heavy Duty, Safety Switch,. 200A,,3P, 600VAC, 250VDC, 3W, Non-Fused, HD, TYPE 4/4X
Also known as: 783643152137, HNF364S

Specifications

Amps: 200
Poles: 3
Type: Safety Switch, Non-Fused
Material: Stainless Steel
Volts AC: 600
Amps: 200
Type: Safety Switch, Non-Fused
Volts AC: 600
Poles: 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)