2
more
PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, Gray
Item #: 55377
Cat #: C1.5LG6
UPC: 074983230600
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover, for 1-1/2" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Wiring Duct Cover, for 1-1/2" Wide PANDUCT Wiring Duct, Lead-free PVC, Light Gray, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The C1.5LG PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). Lead-free PVC. 0.35" x 1.75" (8.9 mm x 44.5 mm) and 6' (1.83 m) long.
Also known as: 074983230600, C1.5LG6
Specifications
Width: | 1 1/2 in |
Color: | Gray |
Material: | PVC |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Color: | Gray |
Length: | 6 ft |
Customer Reviews
No reviews for this product
(0)