Load Center, Main Lug, 1PH, 125A, 120/240V, 4/8, NEMA 3R, Spa Panel
Item #:
5537
Cat #:
W0408L1125SPA50
UPC:
783643448322
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, Type EQ, 1-Phase, 125 Amp, NEMA Type 3R, Combination Surface/Flush Cover, 4 Spaces, 8 Circuits, QF50 GFCI Breaker, Aluminum Bus, 100 kAIC
Overview
Load Center, Main Lug, Type EQ, 1-Phase, 125 Amp, NEMA Type 3R, Combination Surface/Flush Cover, 4 Spaces, 8 Circuits, QF50 GFCI Breaker, Aluminum Bus, 100 kAIC
Also known as: 783643448322, W0408L1125SPA50
Specifications
Poles: | 2 |
Spaces: | 4 |
Amps: | 125 |
Circuits: | 8 |
Mounting: | Surface |
Phase: | 1 |
Type: | Main Lug |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Amps: | 125 |
Mounting: | Surface |
Type: | Main Lug |
Spaces: | 4 |
Circuits: | 8 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)