Thermal Transfer Turn & Tell Label

Item #: 553616

Cat #: R100X225V1T

UPC: 074983219360

Sign In or Register to view pricing and more.
Thermal Transfer, Vinyl, Length: 2.25", Width: 1.00", Height: POA (Print On Area) 0.75"" , Clear/White, Wire Range: Cat6 FTP(shielded)Cat. 6a/10Gig cable/ 8 – 4 AWG wire/cable , Min Wire O.D. 0.28", Max Wire O.D.: 0.39". Color: White. Labels per Package: 2500.

Overview

Thermal Transfer, Vinyl, Length: 2.25", Width: 1.00", Height: POA (Print On Area) 0.75"" , Clear/White, Wire Range: Cat6 FTP(shielded)Cat. 6a/10Gig cable/ 8 – 4 AWG wire/cable , Min Wire O.D. 0.28", Max Wire O.D.: 0.39". Color: White. Labels per Package: 2500.
Also known as: 074983219360, R100X225V1T

Specifications

Type: Thermal Transfer, Label
Width: 1 in
Material: Vinyl
Color: White
Length: 2.250 in
Type: Thermal Transfer, Label
Material: Vinyl
Length: 2.250 in
Width: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)