P1 Marker Plate 3" x .50" White

Item #: 553601

Cat #: M300X050Y7C

UPC: 074983111282

Sign In or Register to view pricing and more.

No associated products found.

Overview

White, marker plate, 50/cassette.
Also known as: 074983111282, M300X050Y7C

Specifications

Width: 0.500 in
Color: White
Material: Polyester/Polyolefin
Length: 3 in
Width: 0.500 in
Material: Polyester/Polyolefin
Color: White
Length: 3 in

Customer Reviews

No reviews for this product
(0)