This product has been discontinued.
Electronic Ballast, Compact Fluorescent, 1-Lamp, 40W, 120V
Item #: 553541
Cat #: 17040Q2
UPC: 762148234678
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Compact Fluorescent, 1-Lamp, 40W, 120VElectronic Ballast, Compact Fluorescent, Modified Rapid Start, 1-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: Circline
Overview
Electronic Ballast, Compact Fluorescent, 1-Lamp, 40W, 120VElectronic Ballast, Compact Fluorescent, Modified Rapid Start, 1-Lamp, Lamp Wattage: 40, 120 Volt, Lamp Type: Circline
Also known as: 762148234678, 17040Q2
Specifications
Type: | Instant Start, Electronic |
Volts AC: | 120 |
Wattage: | 40 |
Light Technology: | Fluorescent |
Type: | Instant Start, Electronic |
Wattage: | 40 |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)