EZFLOOD 78W COOL LED 4X4 TRUNNION 3 X 26W BRONZE

Item #: 552780

Cat #: EZLED78TB44

UPC: 019813041179

Sign In or Register to view pricing and more.
Documents & Guides
EZFLOOD 78W COOL LED 4X4 TRUNNION 3 X 26W BRONZE

Overview

EZFLOOD 78W COOL LED 4X4 TRUNNION 3 X 26W BRONZE
High powered narrow beam spotlight Illuminates objects at a distance of 80 feet. Available in NEMA type 3H x 3V and 4H x 4V. Trunnion or slipfitter mounting options available. Outperforms equivalent MH fixtures.
Also known as: 019813041179, EZLED78TB44

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 8716
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 8716

Customer Reviews

No reviews for this product
(0)