Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic, Flexible Corduct. 1600 Series. Size: 10' Length, 3-11/32" Width, 30/32" Height. Color: Black.
Overview
Non-Metallic, Flexible Corduct. 1600 Series. Size: 10' Length, 3-11/32" Width, 30/32" Height. Color: Black.
Corduct 1200/1400/1600 Series Overfloor Raceway Cable Protection Systems conceal wires and cords creating a smooth, trip-free surface instantly. They provide permanent or temporary protection for overfloor cabling in high traffic areas. Corduct can be applied to any flooring system with pressure-sensitive tape.
Also known as: 786776060607, BK1600-10, speed bump
Specifications
Color: | Black |
Length: | 10 ft |
Color: | Black |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)