Fusible Mechanical Interlock, 100A, 3-Pole, 4-Wire

Item #: 552536

Cat #: PS4100FMIR7-W

UPC: 785007101270

Sign In or Register to view pricing and more.
Documents & Guides
Triple Pole, Four Wire, Fusible Mechanical Interlock Receptacle, 100 Amp, 3 Phase 480VAC

Overview

Triple Pole, Four Wire, Fusible Mechanical Interlock Receptacle, 100 Amp, 3 Phase 480VAC
Also known as: 785007101270, PS4100FMIR7-W

Specifications

Phase: 3
Amps: 100
Color: Gray
Type: Interlock
Phase: 3
Color: Gray
Amps: 100
Type: Interlock

Customer Reviews

No reviews for this product
(0)