![Halogen-Free Slotted Wiring Duct, 1" x 2" x 6', White Halogen-Free Slotted Wiring Duct, 1" x 2" x 6', White](https://rexel-cdn.com/products/583bfd485c90891b3cd56337477ea921f1e19aa4-large.jpg?i=8ECEC450-F13C-443F-B8EA-1EF2A47DEF6F&f=420)
Halogen-Free Slotted Wiring Duct, 1" x 2" x 6', White
Item #:
55245
Cat #:
NE1X2WH6
UPC:
074983214822
Sign In or Register to view pricing and more.
Documents & Guides
Halogen-Free Slotted Wiring Duct, 1" x 2" x 6', White, Polyphenylene Oxide, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Halogen-Free Slotted Wiring Duct, 1" x 2" x 6', White, Polyphenylene Oxide, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Halogen Free, 1 Inch x 2 Inches x 6 Feet, White, Base and covers sold separately, UL 94 flammability rating of V-0, Provided with mounting holes.
Also known as: 074983214822, NE1X2WH6
Specifications
Height: | 2 in |
Width: | 1 in |
Color: | White |
Material: | PVC |
Length: | 6 ft |
Height: | 2 in |
Color: | White |
Length: | 6 ft |
Width: | 1 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)