P/S INLET 4W 60A 3PH 600V WT

Item #: 552448

Cat #: PS460B5-W

UPC: 785007617115

Sign In or Register to view pricing and more.
Documents & Guides
Pin and Sleeve Watertight Inlet, Three pole, Four wire, 60 amp, 3/600 volt.

Overview

Pin and Sleeve Watertight Inlet, Three pole, Four wire, 60 amp, 3/600 volt.
Also known as: 785007617115, PS460B5-W

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 60
Phase: 3
Color: Gray
Type: Inlet
Amps: 60

Customer Reviews

No reviews for this product
(0)