This product has been discontinued.

RETROFIT DOWNLIGHT 6"
Item #: 552308
Cat #: DLED6R12Y
UPC: 019813101699
Documents & Guides
RAB DLED6R12Y RETROFIT DOWNLIGHT 6" 12W 3000K ROUND LED ENGINE
Sign In or Register to view pricing and more.
Overview
RAB DLED6R12Y RETROFIT DOWNLIGHT 6" 12W 3000K ROUND LED ENGINE
Also known as: 019813101699, DLED6R12Y
Specifications
Color: | White |
Color: | White |
Customer Reviews
No reviews for this product
(0)