This product may not be available in all locations.

Breaker, Miniature, 2A, 1P, 250VAC, 65VDC, DIN Rail Mount
Item #: 55227
Cat #: 1492-GH020
UPC: 662073249764
Documents & Guides
Miniature Circuit Breaker, 2 Amp, 1-Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Sign In or Register to view pricing and more.
Overview
Miniature Circuit Breaker, 2 Amp, 1-Pole, 250 Volt AC, 65 Volt DC, DIN Rail Mount
Allen-Bradley® Bulletin 1492-GH and 1492-GS High-density Miniature Circuit Breakers are thermal-magnetic type supplementary overcurrent protective devices. Our single-pole, high-density miniature circuit breakers incorporate a thermal portion and a magnetic trip function for the combined advantages of two sensing systems. Catalog item 1492-GH020 is from Rockwell Automation®. For full details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073249764, 1492-GH020
Specifications
Family / Style: | 1492 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts DC: | 65 |
Volts AC: | 250 |
Amps: | 2 |
Family / Style: | 1492 |
Poles: | 1 |
Volts AC: | 250 |
Mounting: | DIN Rail |
Volts DC: | 65 |
Amps: | 2 |
Customer Reviews
No reviews for this product
(0)