15A 125V COMM LED

Item #: 5521

Cat #: GFTR15GY

UPC: 883778114670

Sign In or Register to view pricing and more.
Documents & Guides
HUB GFTR15GY 15A 125V COMM LED

Overview

HUB GFTR15GY 15A 125V COMM LED
Also known as: 883778114670, GFTR15GY

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15

Customer Reviews

No reviews for this product
(0)