Halogen-Free Slotted Wiring Duct, 1-1/2" x 3" x 6', White

Item #: 55176

Cat #: NE1.5X3WH6

UPC: 074983214747

Sign In or Register to view pricing and more.
Halogen-Free Slotted Wiring Duct, 1-1/2" x 3" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Halogen-Free Slotted Wiring Duct, 1-1/2" x 3" x 6', White, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983214747, NE1.5X3WH6

Specifications

Width: 1 1/2 in
Color: White
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: White
Height: 3 in

Customer Reviews

No reviews for this product
(0)