3" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 551706

Cat #: 5121081

UPC: 088700016309

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 088700016309, 5121081

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Material: PVC
Angle: 90°
Color: Gray
Type: Schedule 80
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)