Roman Coach 2-60W MED FLUSH MOUNT BK
Item #: 551690
Cat #: P6019-31
UPC: 785247172498
Sign In or Register to view pricing and more.
Documents & Guides
Solid two-light flush mount in rich weathered finish is complemented by seeded glass panels - a great choice for low maintenance and years of enjoyment. Black finish.
Overview
Solid two-light flush mount in rich weathered finish is complemented by seeded glass panels - a great choice for low maintenance and years of enjoyment. Black finish.
Also known as: 785247172498, P6019-31
Specifications
Color: | Black |
Type: | Outdoor |
Material: | Aluminum |
Standards: | California Proposition 65 |
Color: | Black |
Material: | Aluminum |
Type: | Outdoor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)