400a 2p 600v 2w Fused Hd Type 3r

Item #: 55169
Cat #: HF265R
UPC: 783643169999
Sign In or Register to view pricing and more.
Documents & Guides
S-A HF265R 400A 2P 600V 2W

Overview

S-A HF265R 400A 2P 600V 2W
Also known as: 783643169999, HF265R

Specifications

Poles: 2
Amps: 400
Volts DC: 600
Mounting: Surface
Wattage: 2
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
Wattage: 2
IP/NEMA Rating: NEMA 3R
Amps: 400
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)