MCB UL489 2-P

Item #: 551673

Cat #: 5SJ4206-7HG42

UPC: 754554959863

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE 5SJ4206-7HG42 MCB UL489 2-P 480Y/277VAC 6A C TYPE NSJ

Overview

ITE 5SJ4206-7HG42 MCB UL489 2-P 480Y/277VAC 6A C TYPE NSJ
Also known as: 754554959863, 5SJ4206-7HG42

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Interrupt Rating AC: 10 kA
Poles: 2
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)