Knob, Standard, 30 mm Push Button, Red, Illuminated Selector Switch

Item #: 55167

Cat #: 800T-N297R

UPC: 662073379553

Documents & Guides
Knob, Standard, 30 mm Push Button, Red, Illuminated Selector Switch, Replacement Part
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Knob, Standard, 30 mm Push Button, Red, Illuminated Selector Switch, Replacement Part
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-N297R from Rockwell Automation® is an 800T accessory. It is a red illuminated selector switch for 30 mm push buttons. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073379553, 800T-N297R

Specifications

Type: Disconnect Switch, Fused
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 240
Material: Steel
Family / Style: 800T
Amps: 60
Type: Disconnect Switch, Fused
IP/NEMA Rating: NEMA 1
Volts AC: 240
Family / Style: 800T
Mounting: Surface
Phase: 1
Material: Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)