Vinyl-Insulated, WR: 22 - 18, Color: Red, 25/PK

Item #: 415108

Cat #: BSV18Q

UPC: 051128599983

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl-Insulated, Wire Range: 22 - 18, Color: Red, 25/PK

Overview

Vinyl-Insulated, Wire Range: 22 - 18, Color: Red, 25/PK
3M™ Highland™ Color-Coded Butt Splice Connector ensures an ideal fit while offering reliable and safe performance. The connector has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). The electrolytic copper terminal offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Butt Splice Connector is color-coded for quick and easy identification of the wire size required. The splice has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128599983, BSV18Q, In line splice, feral

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 22 - 18
Color: Red
Volts AC: 600
Material: Vinyl
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)