Screwdriver, Insul, #3 PH, 7" L

Item #: 551415

Cat #: 6337INS

UPC: 092644853357

Sign In or Register to view pricing and more.
Insulated Screwdriver, #3 Phillips, 7-Inch Shank, 1000V Rated for safety

Overview

Insulated Screwdriver, #3 Phillips, 7-Inch Shank, 1000V Rated for safety
Also known as: 092644853357, 6337INS

Specifications

Length: 7 in
Type: Philips, Insulated, Screwdriver
Color: Black
Standards: California Proposition 65
Length: 7 in
Color: Black
Type: Philips, Insulated, Screwdriver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)