MLB U214MTB 1P 3W 4T CMS 100A 240V

Item #: 551324

Cat #: U214MTB

UPC: 784572134775

Sign In or Register to view pricing and more.
MLB U214MTB 1P 3W 4T CMS 100A 240V

Overview

MLB U214MTB 1P 3W 4T CMS 100A 240V
Also known as: 784572134775, U214MTB

Specifications

Amps: 100
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 100
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)