PANDUCT Wiring Duct Cover, 2" x 6', PVC, Yellow

Item #: 55115

Cat #: C2YL6

UPC: 074983228225

Sign In or Register to view pricing and more.
Wiring Duct Cover, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, Yellow, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover, for 3" Wide PANDUCT Wiring Duct, Lead-free PVC, Yellow, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Duct cover, 2 W x 6' length, PVC, yellow.
Also known as: 074983228225, C2YL6

Specifications

Width: 2 in
Material: PVC
Length: 6 ft
Width: 2 in
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)