This product has been discontinued.
Safety Switch, 30A, 2P, 240V, GD Fusible, NEMA 1
Item #: 55111
Cat #: GF221N
UPC: 783643335165
Sign In or Register to view pricing and more.
Documents & Guides
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.
Overview
30 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses.
Also known as: 783643335165, GF221N
Specifications
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Mounting: | Surface |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)