STR BLD CONN 3W 15A 125V BLK

Item #: 551023

Cat #: PS5269-XBK

UPC: 785007237313

Documents & Guides
Connector Straight Blade 15amp 125volt 2pole 3wire Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector Straight Blade 15amp 125volt 2pole 3wire Black
Also known as: 785007237313, PS5269-XBK

Specifications

Color: Black
Material: Nylon
NEMA Configuration: 5-15R
Color: Black
NEMA Configuration: 5-15R
Material: Nylon

Customer Reviews

No reviews for this product
(0)