Mushroom Fixture, 2-Light, 60W, Brushed Nickel

Item #: 5508

Cat #: P3410-09

UPC: 785247137275

Sign In or Register to view pricing and more.
Documents & Guides
Mushroom Light, Snap-In Fitter, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Mushroom Light, Snap-In Fitter, Size: 9-1/2x5-1/4", 60W, 120V, 2 Lamps, Medium, Incandescent, Material: Steel Body & Glass Shade, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
A traditional two-light close-to-ceiling fixture featuring a white glass bowl and a brushed nickel finish. This fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247137275, P3410-09

Specifications

Diameter: 9 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel
Wattage: 60
Standards: California Proposition 65
Diameter: 9 1/2 in
Volts AC: 120
Wattage: 60
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)