![Heavy Duty Timer, Plugs Directly Into Wall Outlet Heavy Duty Timer, Plugs Directly Into Wall Outlet](https://rexel-cdn.com/products/imthb113.jpg?i=FAA19DA7-E9A6-48D6-866F-FE8EF149D100&f=420)
Heavy Duty Timer, Plugs Directly Into Wall Outlet
Item #:
550513
Cat #:
HB113
UPC:
078275135208
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Timer, Plugs Directly Into Wall Outlet, 125 VAC, 60 Hz, 1 HP Motor, 20A Resistive, 8A Inductive, 1250 W Tungsten, 576 VA Pilot Duty, 12A Air Conditioner
Overview
Heavy Duty Timer, Plugs Directly Into Wall Outlet, 125 VAC, 60 Hz, 1 HP Motor, 20A Resistive, 8A Inductive, 1250 W Tungsten, 576 VA Pilot Duty, 12A Air Conditioner
Plug-in timers provide 24-hour ON/OFF scheduling for high power appliances, such as window mounted air conditioners, by accepting their specialized NEMA plugs.
Also known as: 078275135208, HB113
Specifications
Type: | Plug In, Timer |
Amps: | 20, 8 |
Color: | White |
Volts AC: | 125 |
Wattage: | 1250 |
Type: | Plug In, Timer |
Color: | White |
Wattage: | 1250 |
Amps: | 20, 8 |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)