Receptacle / USB Charger Combo, 20A, Ivory

Item #: 550507

Cat #: USB20X2I

UPC: 883778304835

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Ivory.

Overview

20 Amp, 120V, Tamper Resistant, Combination Decora Receptacle & USB Charger. NEMA 5-15R. 2.1 Amp, 5VDC, 2.0/3.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Ivory.
Also known as: 883778304835, USB20X2I

Specifications

Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Volts AC: 120
Volts DC: 5
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Volts DC: 5
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)