Panelboard Can, Outdoor, 68" x 20", NEMA 3R/12, 16 Gauge
Item #: 55045
Cat #: WP68
UPC: 783643081208
Sign In or Register to view pricing and more.
Documents & Guides
Panelboard Can, Outdoor, 68 Inch x 20 Inch, NEMA 3R/12, 16 Gauge
Overview
Panelboard Can, Outdoor, 68 Inch x 20 Inch, NEMA 3R/12, 16 Gauge
Also known as: 783643081208, WP68
Specifications
Mounting: | Surface |
Width: | 20 in |
Height: | 68 in |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Mounting: | Surface |
Height: | 68 in |
Width: | 20 in |
IP/NEMA Rating: | NEMA 3R, NEMA 12 |
Customer Reviews
No reviews for this product
(0)