15A 120/277VAC B+S WIRE SP SW W

Item #: 55039

Cat #: PS15AC1-W

UPC: 785007196535

Sign In or Register to view pricing and more.
Documents & Guides
1pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, White

Overview

1pole Toggle Switch, Back and, Side Wire, 15amp 120/277volt, White
Also known as: 785007196535, PS15AC1-W

Specifications

Type: Switch, Toggle
Volts AC: 120, 277
Poles: 1
Amps: 15
Color: White
Type: Switch, Toggle
Poles: 1
Color: White
Volts AC: 120, 277
Amps: 15

Customer Reviews

No reviews for this product
(0)